Recessed Valve Boxes are designed to provide easy & convenient access to all types of valves & controls that need to be concealed in the wall, but protected by a fully enclosed box. Unit comes with a cylinder lock & key. Steel Unit, Prime Painted Finish 1 Latch. White Finish. 13-5/8"W x 13-5/8"H Outside Flange Dimensions. 12-1/4"W x 4"D x 12-1/4"H Return Flange Dimensions.
Recessed Valve Box Steel - 12 x 12 x 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Overall Frame Height | 13-5/8 in |
| Door Width | 12 in |
| Opening Width | 12-1/4 in |
| Door Height | 12 in |
| Overall Frame Width | 13-5/8 in |
| Opening Height | 12-1/4 in |
| Opening Depth | 4 in |
Product Details
| Color | White |
| Number of Latches | 1 |
| Material | Steel |
| Manufacturers Part Number | ARVB |
| Brand | Acudor |