- Dual-Power Operation:
AC: 120V AC through a Standard Extension Cord
DC: Built-In 3.7V 10Ah Lithium-Ion Battery - Spring-Loaded Clamp Opens up to 2-1/2" to Grip onto 2X Lumber, Pipes, Tailgates, Tables, Ladders, and More
- Swiveling Head Allows Light to be Directed Where Needed
- Large Magnetic Base with Hanging Hook and Keyhole Slot
- High-Capacity Rechargeable Lithium-ion Battery – Runs for up to 8 Hours
- Dual USB-C Charging Ports for Quick Recharge
- 3 Brightness Settings: 3000 / 1500 / 750 Lumens
- AC Power Inlet Provides Continuous Power and Recharge Internal Battery
- Spherical Lens for Improved Work Area Illumination
- Battery Power and Charging Status Indicator
- USB Output for Charging Other Portable Devices
- IP44 for Indoor/Outdoor Use
PowerSmith Dual Power LED Clamp Light, 3000 Lumens, Black/Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5-1/2 in |
| Height | 9 in |
| Weight | 4 lbs |
Product Details
| Type | Cordless Work Light |
| Color Temperature | 5000 K |
| Color | Black/Green |
| Mounting Location | Floor, Magnets, Hanging Hook, Keyhole Slot |
| Wattage | 28 W |
| Voltage | 120 V |
| Max Lumens | 3000 |
| Material | Plastic |
| Watts | 28 W |
| Package Quantity | 1 |
| Manufacturers Part Number | PWLDP030CM |
| Bulb Type | LED |
| Lumens | 750, 1500, 3000 |
| Water Resistant | No |
| Brand | PowerSmith |
Warranty
| Warranty | 5 yr |