Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB3226715

MPN #: 31263

Coast® PX200R Flashlight, 2000 Max Lumens, Aluminum, Black

Product Description
The PX200R flashlight delivers the power and performance you need to tackle demanding jobs with confidence. Producing up to 2,000 lumens and featuring five versatile light modes, it's built to adapt to any situation-whether on the worksite, in an emergency, or for everyday carry. A 5000mAh rechargeable battery powers nearly an entire workday in High mode and lasts up to 150 hours in MoonGlow™ mode, ensuring you're never left in the dark. The durable aluminum construction, IP54-rated water and dust resistance, and anti-roll design make the PX200R a reliable companion in tough environments. Twist Focus technology provides effortless transitions between PURE BEAM® Flood and BULLS-EYE™ Spot beams, while the charge-level indicator and USB-C charging offer modern convenience. Compact and portable, the PX200R is the ultimate tool for anyone who needs a dependable lighting solution.

Features:
  • Battery Life Indicator: Know when to power back up-with a battery-life indicator, you can always know when your battery needs to be recharged
  • Coast®'s patented focusing technology adapts to your need. The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the BULLS-EYE™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area
  • Turbo: 2000, High: 1000, Medium: 500, Low: 105, Eco: 17


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8
Width2-13/16 in
Weight0.2 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours6 h 30 min
MaterialAluminum
Beam Distance105 m
Manufacturers Part Number31263
Battery Type RequiredLithium Ion
Light Modes5
Water ResistantYes
BrandCoast
TypeRechargeable Flashlights
Mode TypesEco, Low, Medium, High, Turbo
ColorBlack
SeriesPX
Number of Batteries Required1
StyleGeneral Purpose
RechargeableYes
Max Lumens Range17 to 2000
Max Lumens2000
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL 1