Tornado® Rechargeable Lithium Iron Phosphate Battery For TS040-W17-U Microburst Scrubber, 36V
Write a Review
|
Questions & Answers (0)
Product Description
36V Lithium Iron Phosphate Battery Fits Tornado® Microburst Scrubber (Sold Separately).
PRICE
$379.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Height | 3 |
| Weight | 6 |
Product Details
| Type | Lithium Ion Battery |
| Voltage | 36 V |
| Package Quantity | 1 |
| Description | 36V Lithium Iron Phosphate Battery |
| Color | Gray |
| Manufacturers Part Number | MB027 |
| For Use With | Tornado TS040-W17-U Microburst Scrubber |
| Brand | Tornado |