Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bissell Commercial

Model # :WBB3177567

MPN #: BG9100NM

Bissell Commercial® Rechargeable Cordless Sweeper, 12" Cleaning Width

Product Description
Powerful one motor floor sweeper.

For those times when a vacuum is too inconvenient and a broom is too time consuming, reach for the Bissell® BigGreen Commercial® Cordless Electric Sweeper. The Cordless Electric Sweeper is surprisingly lightweight and powerful for its size. It employs a Nickel-Metal-Hydride battery with a running time 90 minutes. The battery-powered roller brush sweeps dirt and bulkier items into its dustpan, which is easily removed for emptying. The Cordless Electric Sweeper comes with a wall mount for out of sight storage and includes a compact power adapter for charging. Whether sweeping up crumbs from under a table, tidying up after children or quickly cleaning before and during a party, the Cordless Electric Sweeper will help you spend less time cleaning and more time doing the things you enjoy!

Rechargeable System with Revolving Agitator Brush and Geared Belt Drive for Superior Quick Pickup Cleaning on all Surfaces.

Features:
  • Battery: Battery long life energy saving Nickel-Metal-Hydride (running time 90 minutes)
  • Motor: Extra long life, energy saving, geared motor
  • Bushings: Titanium bushings for brush roller (will not wear out like brass bushing)
  • Rollers & Wheels: Laser balanced brush roller & wheels for smooth & even operation
  • Belt: Non slip geared belt
  • Handle: Telescoping handle that makes operating comfortable
  • Housing: Virtually indestructible high impact housing & hood
  • Housing: See thru front housing to view any possible blockage
  • Dust Bin: Dust bin designed to seal dust from leaking into motor housing
  • Capacity: Dust bin capacity 17 ounces
  • Weight: Weighs only 3.9 pounds
  • Warranty: One year limited warranty


PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height50-3/4 in
Weight4 lbs
Cord LengthCordless
Cleaning Width12 in

Product Details

TypeCordless Sweeper
Brush TypeSingle Brush
ColorGreen
Dirt CollectionDust Bin
Capacity17
Voltage4 V
MaterialPlastic
DescriptionRechargeable Cordless Sweeper
Manufacturers Part NumberBG9100NM
BrandBissell Commercial