Benefits:
- 3/8" (10 mm) stroke length
- High power and speed at 10,000 strokes per minute
- Low vibration (less than 2.5 m/s²) for enhanced operator comfort
- 360° swivel air inlet for flexible hose positioning
Weights & Dimensions
| Length | 9 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
Product Details
| Type | Reciprocating Air Saw |
| RPM | 10000 rpm |
| CFM | 5.5 CFM |
| Color | Red/Black |
| Material | Aluminium |
| Package Quantity | 1 |
| Manufacturers Part Number | 8941079011 |
| PSI | 90 psi |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |