Campbell Hausfeld Recoil Air Hose MP515200AV, 25'L x 3/8" I.D.
Write a Review
|
Questions & Answers (0)
Product Description
This hose has super flexible polyurethane construction. It is kink, abrasion, oil, and grease resistant. 120 PSI is the maximum working pressure.
PRICE
$54.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 2 lbs |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Polyurethane |
| Description | Recoil Air Hose |
| Manufacturers Part Number | MP515200AV |
| PSI | 120 psi |
| Brand | Campbell Hausfeld |