Rectangle Library Table - 72"W x 36"L x 29"H Oak
Write a Review
|
Questions & Answers (0)
Product Description
GLACIER™ LIBRARY TABLES
72" x 36" Rectangular Table
Glacier™ library tables provide an attractive and functional addition to classrooms, libraries, and work areas. Table top is made of 1" thick furniture board with thermally fused melamine laminate surfaces for a water, scratch, stain and burn resistant finish. Top is finished with a 3mm PVC edging. 16-gauge powder coated steel aprons reinforce the table for extra strength. 14-gauge powder coated tubular steel legs offer stability. Includes adjustable glides. Easy assembly. 1 Year Limited Warranty.
72" x 36" Rectangular Table
Glacier™ library tables provide an attractive and functional addition to classrooms, libraries, and work areas. Table top is made of 1" thick furniture board with thermally fused melamine laminate surfaces for a water, scratch, stain and burn resistant finish. Top is finished with a 3mm PVC edging. 16-gauge powder coated steel aprons reinforce the table for extra strength. 14-gauge powder coated tubular steel legs offer stability. Includes adjustable glides. Easy assembly. 1 Year Limited Warranty.
PRICE
$955.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 29 in |
Product Details
| Type | Library Table |
| Frame Color Family | Black |
| Color | Brown |
| Top Color Family | Oak |
| Country of Origin | United States |
| Description | Rectangle |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | GLT367229DO |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Ironwood |