XPOWER Multi-Use Electric Duster/Dryer/Air Pump/Blower, 2 HP - A-5
Write a Review
|
Questions & Answers (0)
Product Description
The XPOWER A-5 Multi-Use Electric Duster is your new partner in maximizing efficiency in cleaning, detailing, and drying applications. Made from durable ABS plastic, the safety certified A-5 weighs less than 5 lbs. and comes with 4 nozzle attachments to help complete jobs that require a specific type of air movement with ease. Unleash the powerful 2 HP motor with 2 different speed settings to quickly dust around the home, service electrical equipment, vacuum, and to achieve that professional finish in automobile drying and detailing.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-2/3 in |
| Depth | 7-1/2 in |
| Height | 5-5/7 in |
| Weight | 5-5/7 lbs |
| Cord Length | 5' |
Product Details
| RPM | 3400 rpm |
| Type | Vacuum Blower |
| CFM | 100 CFM |
| Horsepower | 2.0 HP |
| Color | Black |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Motor Amps | 8 A |
| Wattage | 920 W |
| Voltage | 115 V |
| Filtration | Standard |
| Material | Plastic |
| Description | Multi-Use Electric Blower |
| Manufacturers Part Number | A-5 |
| Brand | XPOWER |