Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131284

MPN #: FT151

Flex Dust Extraction Attachment For Rotary Hammer

Product Description
Work Without Dust using the FLEX Dust Extractor for FLEX 24V Rotary Hammers. This attachment connects quickly and securely for reliable dust collection. Replaceable brush rings let you optimize performance for various bit sizes, while the tough, rubber seal maximizes suction to isolate and trap dust particles.

Features:
  • Isolates Dust: Rubber seal provides optimal suction
  • Quick & Secure Connection: Connects and stays fastened
  • Replaceable Brush Ring: Optimizes seal for multiple bit sizes
  • Compatibility: Compatible with FLEX 24V Rotary Hammers


PRICE
$66.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8
Weight0.9 lbs
Chuck SizeN/A in

Product Details

TypeDust Extraction Attachment
Voltage24 V
IncludesDust Collector for Rotary Hammer, Brush Ring
Rate Of Impact (BPM)N/A
Impact EnergyN/A
Manufacturers Part NumberFT151
BrandFLEX
SpeedN/A ft/min