Air Force® Master Blaster® Car And Motorcycle Dryer
Write a Review
|
Questions & Answers (0)
Product Description
Every time you touch your car with a chamois, micro fiber or towel you risk scratching the finish, creating swirl marks and removing the wax shine. Give your car a professional-grade detail with the help of the Air Force® Master Blaster® Car Dryer. This durable, high-powered car dryer will completely dry your vehicle in 15 minutes or less with its TWIN 4.0 peak HP motors (8 peak HP) featuring three different air flow settings The Air Force® Master Blaster® Car Dryer produces up to 58,500 feet per minute of warm, dry, filtered air that literally blasts water off cars and the water evaporates before leaving any water spots. Of course, it is safe to use on even the most expensive paint and chrome
Accessories included: 10 ft. 1.5" Flexible Commercial Strength hose, Heavy Duty Neoprene Blower Nozzle plus 5 Additional Interchangeable Attachments. 1 Year Limited Warranty. Made in the USA.
Accessories included: 10 ft. 1.5" Flexible Commercial Strength hose, Heavy Duty Neoprene Blower Nozzle plus 5 Additional Interchangeable Attachments. 1 Year Limited Warranty. Made in the USA.
PRICE
$779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 27 in |
| Height | 15 in |
| Cord Length | 12' |
| Hose Length | 10' |
Product Details
| Type | Car & Motorcycle Dryer |
| CFM | 58,500 Ft./Min. CFM |
| Horsepower | 8 (Two 4) HP |
| Amperage | 18 A |
| Style | Master Blaster |
| Wattage | 2160 W |
| Voltage | 120 V |
| Filtration | Foam Filter |
| Material | Steel |
| Description | Car And Motorcycle Dryer |
| Manufacturers Part Number | 103-141709 |
| Brand | MetroVac |