Thermo Scientific Nalgene Rectangular HDPE Carboy with Spigot, 20 Liter, Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
Store and dispense media, solutions and sterile water with space-saving Thermo Scientific Nalgene Rectangular HDPE Carboys with Spigot. These carboys feature a stainless-steel handle and a wide-mouth opening for filling and cleaning. Tough and rigid with excellent chemical resistance, this carboy is a good choice for dispensing stock solutions.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$1,135.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 229 mm |
| Width | 320mm in |
| Height | 15-11/16 in |
Product Details
| Type | Carboys |
| Color | Natural |
| Closure | 100mm |
| Cap Material | PP |
| Capacity | 20 |
| Includes | Screw Cap, Stainless Steel Handle |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Rectangular Carboy with Spigot |
| Package Quantity | 4 |
| Manufacturers Part Number | 2320-0050 |
| Cap Color Family | White |
| Brand | Nalgene |