Thermo Scientific Nalgene Wide-Mouth LDPE Carboys with Handles, 10 Liter, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Store and transport solids and powders with the Thermo Scientific Nalgene Wide-Mouth LDPE Carboys with Handles. A convenient, large opening promotes ease of cleaning and dispensing and can accommodate overhead mixers while its wide-shoulder handles enable easy carrying and pouring, even with gloved hands. Carboy includes leak proof white polypropylene 100mm screw closures.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$709.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-1/2 in |
| Diameter | 250 mm |
Product Details
| Type | Carboys |
| Color | Natural |
| Closure | 100-415mm |
| Cap Material | PP |
| Capacity | 10 |
| Includes | Screw Cap, Wide-Shoulder Handles |
| Closure Type | Screw Closure |
| Material | LDPE |
| Description | Wide Mouth Carboy with Handles |
| Package Quantity | 6 |
| Manufacturers Part Number | 2234-0020 |
| Cap Color Family | White |
| Brand | Nalgene |