AT-A-GLANCE® QuickNotes Weekly Vertical-Column Format Appointment Book, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
Yellow highlighted QuickNotes section on each spread for priority data. Tabbed monthly overviews for long-range planning. Telephone/address section keeps contact information at hand. Storage pocket for keeping loose papers. Size: 8 1/4 x 10 7/8; Page Color/Theme: White; Appointment Ruling: 8 AM to 8:45 PM; .
This product arrives to most customers in 2-3 business days.
This product arrives to most customers in 2-3 business days.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-2/5 in |
| Width | 8-1/4 in |
| Height | 10-7/8 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Month |
| Calendar Type | Dates Only |
| Description | QuickNotes Recycled Weekly/Monthly Appointment Book, Black |
| Date Format | Weekly/Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | 7695005 |
| Cover Material | Simulated Leather |
| Shape | Square |
| Brand | At-A-Glance |