Genuine Joe® GJO11252, Beverage Napkins, 9-1/2"W x 9-1/4"D, White, 4000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Square beverage napkins are quad-fold perforated for maximum absorption of condensation from cold beverages or maximum protection from hot beverages. Each napkin is embossed and highly absorbent. Napkins are also made with a high percentage of recycled material. Quantity is 8 packs of 500 napkins each.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 9-1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 4000 |
| Description | Beverage Napkins |
| Color | White |
| Napkin Type | Beverage |
| Manufacturers Part Number | GJO11252 |
| Number of Plys | 2 |
| Brand | Genuine Joe |