AT-A-GLANCE® QuickNotes Monthly Planner, 8.75 x 7, Black Cover, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
Unruled daily blocks for writing quick reminders. Yellow highlighted QuickNotes® section on each spread for priority data. Tabs for quick access to each month. Extra ruled pages for notes and lists. Size: 6 7/8 x 8 3/4; Page Color/Theme: White; Appointment Ruling: None; .
This product arrives to most customers in 2-3 business days.
This product arrives to most customers in 2-3 business days.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-7/8 in |
| Height | 8-3/4 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Month Per 2 Page |
| Calendar Type | Dates Only |
| Description | QuickNotes Recycled Monthly Planner |
| Date Format | Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | 760805 |
| Cover Material | Simulated Leather |
| Brand | At-A-Glance |