Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB2956072

MPN #: 201-E26-R BLK 12

Versacart® Recycled Plastic Ergo Hand Basket 26 Liter Pack Qty of 12

Product Description
Stylish recycled plastic hand basket with ergonomic design for easy carrying made from 100% recycled plastic. Strong and durable, these hand baskets are great for 'quick shop' customers who want to get what they need fast, easily and comfortably and they're great for the environment too.

Features:

  • fade resistant colors
  • strong, ergonomically shaped handle for easy & comfortable carrying
  • dense plastic construction resists dirt keeping baskets looking newer for longer
  • large 26L capacity allows customers to carry more and helps to increase sales
  • made from 100% recycled plastic
  • recyclable


PRICE
$139.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width13 in
Height10 in
Weight Capacity40 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
ColorBlack
StylePlastic Hand Basket w/Wire Handles
Capacity26 Liter
MaterialPolypropylene
Package Quantity12
Manufacturers Part Number201-E26-R BLK 12
Stack and/or NestNest
BrandVersaCart

Warranty

Warranty1 yr