VersaCart® 2'x6' Indoor Corral 2-End & 2-Corner Posts, 2-27" & 4-6' Rails, 16 Anchors
Write a Review
|
Questions & Answers (0)
Product Description
2' x 6' INDOOR SHOPPING CART CORRAL
Interior Cart Corral keeps your Shopping Carts & Retail Sales Areas Organized.
This indoor cart corral provides a convenient space to store shopping carts, welcoming shoppers to shop in your store. Chrome-plated steel construction is corrosion resistant and offers an upscale look. Modular kit design reduces shipping costs and offers easy assembly. Anchor bolts are included to securely mount the corral.
Interior Cart Corral keeps your Shopping Carts & Retail Sales Areas Organized.
This indoor cart corral provides a convenient space to store shopping carts, welcoming shoppers to shop in your store. Chrome-plated steel construction is corrosion resistant and offers an upscale look. Modular kit design reduces shipping costs and offers easy assembly. Anchor bolts are included to securely mount the corral.
PRICE
$849.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 2 ft |
| Height | 35 in |
| Weight Capacity | 2000 lbs |
| Weight | 86 lbs |
Product Details
| Assembly Required | Yes |
| Type | (2) End & (2) Corner Posts, (2) 27" & (4) 6' Rails, (16) Anchor Bolts |
| Material | Chrome Plated Steel |
| Color | Silver |
| Manufacturers Part Number | 570-206 |
| Brand | VersaCart |