Good L Corp. ® Standard Shopping Basket Cart for 2 Standard Shopping Baskets
Helps increase average ticket dollars by keeping hand basket shoppers in store longer and increasing their basket capacity. This shopping basket cart gives your customer the flexibility to carry more which translated into more sales for you. This ergonomic cart eliminates backaches and strain and is extremely maneuverable. The Standard Basket Cart holds 2 Standard Baskets. Baskets sold separately.
Click Here to purchase Large Shopping Baskets to fit the Basket Cart gives your customer the flexibility to carry more.
Good L ® Standard Shopping Basket Cart for 2 Standard Shopping Baskets - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.85 Sold in packages of 3 / $239.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 14-13/16 in |
| Height | 36 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Accessory Type | Cart and Truck |
| Number of Levels | 3 |
| For Use With | Two Good L Standard Baskets |
| Style | Standard Basket Cart |
| Material | Copper |
| Package Quantity | 3 |
| Manufacturers Part Number | Standard Basket Cart |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |