C-Line Products Heavyweight Polypropylene Sheet Protector, Clear, 11 x 8 1/2, 200/BX
Write a Review
|
Questions & Answers (0)
Product Description
Extra durable heavyweight sheet protectors provide permanent storage for frequently used materials. 11 x 8 1/2. Photocopies won't stick. No sheet punching necessary. Acid-free, archival quality. Clear finish. 200/BX.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 10-7/8 in |
| Height | 9-3/4 in |
| Weight | 5 lbs |
| Thickness/Grade | Heavy Gauge |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 200 |
| Material | Polypropylene |
| Description | Poly Sheet Protector |
| Package Quantity | 200/PK |
| Manufacturers Part Number | 62097 |
| Brand | C-Line Products |