Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 18 100-Sheet Pads/Pack
Write a Review
|
Questions & Answers (0)
Product Description
It's not always easy to keep ideas, appointments and messages organized so make it so with self-stick notes. Quickly jot down what you need to remember and then stick it to a nearby flat, smooth surface. Affordably priced pads feature 100 sheets a piece.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 3 in |
| Weight | 2 lbs |
| Paper Size | 3 x 3 |
Product Details
| Supply Type | Basic Supplies |
| Color | Yellow |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Package Quantity | 100 Sheet/Pad, 18 Pads/Pack |
| Description | Self-Stick Pads |
| Manufacturers Part Number | UNV35688 |
| Adhesive | Standard |
| Brand | Universal |