- Stacks 10 high - higher the drawer system stacks, the more space, time and money you save
- Steel framework interlocks vertically and horizontally to withstand the heaviest day-to-day usage
- Drawers snap together with poly-lock technology and are reinforced with steel wire
- Steel frame and reinforced drawers ensure full drawers open and close smoothly
- Factory installed, high-impact drawer handle with index card holder for fast file retrieval (index cards included)
- The dimensions provided are the inside dimensions of the product
Fellowes Staxonsteel® Letter Boxes, 24"L x 12"W x 10-1/2"H, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$353.70 Sold in packages of 6 / $58.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 10-1/2 in |
| Inside Length | 24 in |
| Inside Width | 12 in |
| Inside Height | 10-1/2 in |
| Stacked Weight Capacity | 200 lbs |
| Weight | 6 lbs |
| File Size Format | Letter |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Series | Staxonsteel |
| Percent Recycled Content | 60 |
| Strength | Maximum |
| Style | Drawer |
| Material | Corrugated Fiberboard |
| Package Quantity | 6 |
| Manufacturers Part Number | 00511 |
| Brand | Fellowes |