Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DayMinder

Model # :WBB1250174

MPN #: G400H00

AT-A-GLANCE® DayMinder Hard-Cover Monthly Planner with Memo Section, 12-Month (Jan to Dec): 2026

Product Description
Hard cover protects your monthly records and holds up to archiving. Twin wire binding allows book to lie flat when open. Memo section provides plenty of note space. Storage pocket is perfect for receipts, business cards, airline tickets. Tabbed monthly dividers for fast reference. Pages are printed on quality recycled paper.

Features:
  • Size: 6-7/8" x 8-3/4"
  • Page Color/Theme: White
  • Appointment Ruling: None
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Page Format: One Month per Two-Page Spread
  • Binding Type: Concealed Twin Wire


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/5 in
Width6-7/8 in
Height8-3/4 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Monthly Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberG400H00
Cover MaterialHard
ShapeSquare
BrandDayMinder

Compliance & Certifications

CertificationsEPA/CPG Compliant