Brady® Aluminum Economy Lockout Hasp, 1-1/2" Jaw Clearance, 1-1/2"W X 4-15/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Non-sparking, aluminum small hasps are a great addition to your tool box. Hasps are very lightweight - only 1-1/2 ounces. Hasps allow multiple padlocks to secure a single lockout device.
PRICE
$11.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 4-15/16 in |
| Weight | 0.1 lbs |
| Shackle Length | 4-15/16 in |
| Jaw Diameter | 1-1/2" |
| Shackle Width | 1-1/2 in |
Product Details
| Type | Scissor-Action |
| Padlock Capacity | 6 |
| Color | Red |
| Material | Powder Coated Aluminum |
| Description | Lockout Hasp, Economy |
| Package Quantity | 1 |
| Manufacturers Part Number | 105721 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |