ABUS P110 Electrical & Switch Power Plug Lockout Device 110V, 00450 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
High-quality polypropylene: long-lasting, robust and non-conductive, 2 sizes for standard plugs to high-voltage plugs, cable tunnel on both sides to secure plug connections, warning stickers in different languages included, holds up to 4 padlocks with a shackle diameter up to 23/64".
PRICE
$160.00 Sold in packages of 10 / $16.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2 in |
| Depth | 2 in |
| Height | 3 in |
| Accepts Shackle Diameter | Fits 23/64" Shackle Dia. |
Product Details
| Type | Lockout Device |
| Color | Red |
| Number of Locking Points | 2 |
| For Use With | Electrical & Switch Power Plug |
| Voltage | 110 V |
| Material | Polypropylene |
| Description | Power Plug Lockout |
| Manufacturers Part Number | 450 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |