Global Industrial
Model # :WB653193
Global Industrial™ 24 Inch Long Axle Kit
|
Questions & Answers (0)
Product Description
High Capacity Reel Rack
Axle Kit
Includes two 1" and two 1-7/8" diameter axles.
Axle Kit
Includes two 1" and two 1-7/8" diameter axles.
PRICE
$66.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 653193 |
| Number of Levels | 4 |
| Description | Two 1" & Two 1-7/8" outside diameter axles |
| Brand | Global Industrial |