Global Industrial
Model # :WB653CP8
Global Industrial Axle Brackets, 4 Pairs
|
Questions & Answers (0)
Product Description
High Capacity Reel Rack
Axle Bracket
Includes four pairs of brackets.
Axle Bracket
Includes four pairs of brackets.
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4-1/8 in |
| Height | 9 3/4 in |
| Weight Capacity | 2000 per pair lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Bracket |
| Material | Steel |
| Package Quantity | 4 pair |
| Color | Gray |
| Manufacturers Part Number | 653CP8 |
| Brand | Global Industrial |