Locking Accessories
Finish
Diameter
Size
Voltage
Shank Diameter
Type
Brand
For Use With
Length
Depth
Material
Width
Height
Style
Mounting Location
Color
Price
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
Buyers Products 14 Foot Heavy Duty Ratchet Tie Downs are ideal for UTVs, motorcycles, lawn mowers, and more. With a working load limit of 1000 lb, these 1 in. wide polyester straps make it easy to lock down your load for years to come. The rubber through-handle ratchet provides a comfortable, slip-free grip for superior control over the tension of the strap. The vinyl-coated steel S hooks with keepers stay in place and help protect your cargo from scratches All metal components are white zinc-plated for corrosion resistance.
The 7-Way Flat Pin Trailer Connector from Buyers Products connects your trailer's lights, brakes, turn signals and more. It plugs easily into your OEM tow package wiring harness -- no extra splicing needed. It features weather-resistant plastic housing and a spring-loaded door that keeps dirt and moisture out of the connector when it's not in use. Order either the bolt-on version or the twist-lock version. Features Quick plug-and-play design means no cutting or splicing of wires. Stays clean and corrosion-free with its spring-loaded door. Weather-resistant plastic housing.
The 3 Axle Proportional Brake Controller from Buyers Products provides fast, smooth stopping performance for trailers with 2, 4, or 6 electronic brakes. Proportional braking corresponds to the amount of pressure your foot is putting on the brake pedal in your cab. The trailer's brakes will automatically match any situation, from a gradual slowdown to a sudden stop. This feature results in smoother performance and reduces wear on the brakes. The brake controller conveniently mounts beneath the dash, and quickly connects to the vehicle's trailer wiring. If needed, you can use its trim wheel ...