Locking Accessories
Width
Diameter
Type
Voltage
Size
Finish
Brand
Shank Diameter
For Use With
Length
Material
Depth
Height
Style
Mounting Location
Color
Price
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
The 3 Axle Proportional Brake Controller from Buyers Products provides fast, smooth stopping performance for trailers with 2, 4, or 6 electronic brakes. Proportional braking corresponds to the amount of pressure your foot is putting on the brake pedal in your cab. The trailer's brakes will automatically match any situation, from a gradual slowdown to a sudden stop. This feature results in smoother performance and reduces wear on the brakes. The brake controller conveniently mounts beneath the dash, and quickly connects to the vehicle's trailer wiring. If needed, you can use its trim wheel ...
The Weld-On Forged Steel Drawbar from Buyers Products features strong C1020 steel and can be welded directly onto a trailer tongue. The 2-1/2" I.D. Eye drawbar offers a maximum gross trailer weight rating of 10,000 lbs. The drawbar is ideal for such uses as baggage cars, agricultural spreaders, and other off-road uses. Features Forged C1020 steel construction. Welds onto trailer tongue I.D. Eye: 2-1/2" - O.D. Eye: 4-1/2" Section Drawbar: 1" M.G.T.W. 10,000 lbs.
The 7-Way Flat Pin Trailer Connector from Buyers Products connects your trailer's lights, brakes, turn signals and more. It plugs easily into your OEM tow package wiring harness -- no extra splicing needed. It features weather-resistant plastic housing and a spring-loaded door that keeps dirt and moisture out of the connector when it's not in use. Order either the bolt-on version or the twist-lock version. Features Quick plug-and-play design means no cutting or splicing of wires. Stays clean and corrosion-free with its spring-loaded door. Weather-resistant plastic housing.