Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726425

MPN #: 1322-RF

ENPAC® Refill For 20 Gallon Spill Kit, Oil Only

Product Description
No need to buy the same spill kits over and over again. If the original container is still good (Salvage Drum, Bag, etc.) buy an ENPAC® Refill Kit to put in your container. Most ENPAC® Spill Kits have Refill Kits available. Call for more details.

Refill Kit includes:

  • 1 - 1-Gallon Jug ENSORB®
  • 20 - Pads
  • 1 - Large Sock
  • 6 - Small Socks
  • 1 - Package Wipes
  • 2 - Disposal Bags & Ties
  • 1 - Pr Nitrile Gloves
  • 1 - Pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s)
  • Regulations: EPA, SPCC, NPDES
PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
145.95
Buy 4 units - 6 units
139.95Save $6.00 (4%)
Buy 7+ units
135.95Save $10.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width228 ft
Height1-3/5 in
Weight16 lbs
Diameter17 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size20 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialCardboard
Drum Capacity20 gal
Manufacturers Part Number1322-RF
BrandENPAC
TypeOil Only Refill Kit
ColorYellow
Socks7
Capacity/Absorption Gallons11 gal
Pads20
Fluids AbsorbedOil Only
Package Quantity1
Description20 Gallon Spill Refill Kit
Container TypeBox
Number of Pads20
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES