Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264754

MPN #: 1462-RF

ENPAC® Refill For 60 Gallon SpillPack Spill Kit, Oil Only, 1462-RF

Product Description
An empty spill Spill Kit is a disaster waiting to happen. Easily ensure your Spill Kits are properly stocked with this refill Spill Kit. It contains everything included with the original Spill Kit to return yours to factory new condition. Oil Only absorbents are designed to be used around water sources to soak up oils and fuels while repelling water.

Spill Spill Kit Refill Includes
  • 1- Gallon Jug ENSORB®
  • 50- Oil Only Absorbent Pads
  • 8- Large Oil Only Socks
  • 1- Pack wipers
  • 4- Disposal bags and ties
  • 2- Pair nitrile gloves
  • 2- Pair goggles
  • 1- Emergency response guidebook
  • 1- Instruction sheet and SDS
PRICE
$319.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
319.95
Buy 4 units - 6 units
305.95Save $14.00 (4%)
Buy 7+ units
295.95Save $24.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height30 in
Weight39
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size65 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialCardboard
Drum Capacity65 gal
Manufacturers Part Number1462-RF
BrandENPAC
TypeOil Only Refill Kit
ColorWhite
Socks8
Capacity/Absorption Gallons35 gal
Pads50
Fluids AbsorbedOil Only
Package Quantity1
DescriptionSpillPack Refill
Container TypeBox
Number of Pads50
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22