Global Industrial
Model # :WB670799
Global Industrial Reflective Delineator Post with Hexagonal Base, 49"H, Lime Green
Write a Review
|
Questions & Answers (0)
Product Description
✓ Anti-corrosive and durable
✓ Nestable base for more compact storage
✓ Colors help you to customize your zones
Designate walkways around hospitals, schools, and warehouses with the portable Global Industrial Reflective Delineator Post with Hexagonal Base. Finished with 3" reflective strips, these posts are highly visible and ideal for use in parking areas and various work zones. The snug-fitting rubber base allows for multiples delineators to be nested when not in use, making them easy to store. 1-Year Limited Warranty.
✓ Nestable base for more compact storage
✓ Colors help you to customize your zones
Designate walkways around hospitals, schools, and warehouses with the portable Global Industrial Reflective Delineator Post with Hexagonal Base. Finished with 3" reflective strips, these posts are highly visible and ideal for use in parking areas and various work zones. The snug-fitting rubber base allows for multiples delineators to be nested when not in use, making them easy to store. 1-Year Limited Warranty.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Reflective | Yes |
| Base Weight | 16 lbs |
| Reflective Stripe Height | 3 in |
| Diameter | 3-7/8 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Color | Lime Green |
| Number of Reflective Stripes | 2 |
| Base Shape | Hexagonal |
| Includes | Post & Base |
| Material | Polyethylene |
| Base Color Family | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 670799 |
| Base Material | Rubber |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |