Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Lime
Write a Review
|
Questions & Answers (0)
Product Description
Traffic Delineators
Ideal for directing vehicular or pedestrian traffic. Traffic delineators are designed to be anchored temporarily or permanently or weighted with sand to stand on their own. Measures 42"H x 5.75" diameter and include two 3" wide reflective bands each. MUTCD compliant. Traffic delineators are made of a high-density polyethylene post and base. The anchors and lag bolts are not included.
Ideal for directing vehicular or pedestrian traffic. Traffic delineators are designed to be anchored temporarily or permanently or weighted with sand to stand on their own. Measures 42"H x 5.75" diameter and include two 3" wide reflective bands each. MUTCD compliant. Traffic delineators are made of a high-density polyethylene post and base. The anchors and lag bolts are not included.
PRICE
$70.01
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 6 lbs |
| Reflective | Yes |
| Diameter | 5-3/4 in |
Product Details
| Type | Delineator Post |
| Color | Lime |
| Number of Reflective Stripes | 2 |
| Base Shape | Square |
| Material | Plastic |
| Base Color Family | Black |
| Manufacturers Part Number | 1734LM |
| Base Material | Polyethylene |
| Brand | Eagle Mfg |