Refrigerated Chef Base, 51-7/8"L, one-piece 300 series 18 gauge s/s top with V edge, s/s front/sides, aluminum back, white aluminum interior with 300 stainless steel floor, (2) drawers [accomodates (3) 12"x20"x4" pans, NOT included], 4" castors, 1/3hp.
Note: Casters are not factory installed
True® Refrigerated Chef Base - 51-7/8"W x 32-1/8"D x 20-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11,219.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 20-1/4 in |
| Height | 33-1/2 in |
Product Details
| Cabinet Color Family | Black |
| Body Color Family | Black |
| Light | No |
| Number of Drawers | 2 |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Number of Shelves | 2 |
| Manufacturers Part Number | TRCB-52 |
| Reversible Door | Yes |
| Brand | True |
| Shelf Type | Wire |
| Horsepower | 1/3 HP |
| Amperage | 0.8 A |
| Handle Type | Pro Handle |
| Capacity | 3.63 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 2 |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| Energy Star Certified | Yes |