Chef Bases

Chef Bases
| Compare | Image | Depth | Width | Height | Capacity | Horsepower | Number of Drawers | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 22 in | 19-1/2 in | 33-1/4 in | 4.13 ft³ | 1/3 HP | 4 | WBB454784 | $14,605.00 | ||
![]() | 22 in | 19-1/2 in | 33-1/4 in | 4.13 ft³ | 1/3 HP | 4 | Ships Same Day WBB454780 | $12,849.00 | ||
![]() | 22 in | 19-1/2 in | 33-1/4 in | 4.13 ft³ | 1/5 HP | 2 | Ships Same Day WBB454657 | $10,639.00 | ||
![]() | 32-1/8 in | 36-3/8 in | 20-3/8 in | 3.63 ft³ | 1/5 HP | 2 | Ships Same Day WBB454621 | $9,469.00 | ||
![]() | 20-1/4 in | 18-3/4 in | 33-1/2 in | 3.63 ft³ | 1/3 HP | 2 | WBB454778 | $11,219.00 |
Related Products
The OZSOC1-SS provides a durable, stainless steel mounting point for your CompOZite® Davit Crane. Engineered from 304 stainless steel, it withstands corrosive and wet environments while giving your crane stable, secure support. Quick assembly and compatibility with standard davit cranes make it ideal for demanding industries such as chemical processing, water treatment, aerospace, and electronics manufacturing. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Tool-free mast insertion for easy setup Allows user to mount ...
Arctic Air AR23 - Reach In Refrigerator, 1 Door, 23 Cu. Ft., 26-3/4"W x 32-3/4"D x 82-3/4"H Loaded with easy to use features, the Arctic Air AR23 one section 23 cu. ft. reach in refrigerator is the perfect addition to your commercial kitchen! This unit makes it easy to monitor temperatures with its electronic thermostat and LED display. For durability, it boasts a stainless steel front and sides, and its self-closing door stays open when opened past 90 degrees. The interior of this refrigerator features a white aluminum liner and three adjustable, epoxy-coated shelves to store all of your ...
Global Industrial 1-5/8" Post Base P2942eg, Electro-Galvanized, Sq 1-5/8" Post Bases work with the Unistrut® framing system. The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Type is Post Base. Hole quantity is 8. *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our ...
Summit Built-In Undercounterr All-Refrigerator, Front Lock, 32"H For ADA Counters SUMMIT's commercially approved FF7LADACSS is an elegant all-refrigerator designed for built-in installation under lower ADA counters.With a width just under 24 inches, the FF7LALCSS is perfect for any tight space, with a 32 inch height to meet ADA guidelines. Designed for built-in or freestanding use, this unit is fully wrapped in stainless steel for a luxurious look with maximum durability. A curved towel bar handle in brushed stainless steel adds modern style with an easy-to-grab fit. A front-mounted lock ...
Bottle Cooler Flat Top - 64-5/8"W x 26-5/8"D x 33-3/8"H - TD-65-24 Constructed with wear resistant laminated black vinyl front and sides, matching black aluminum back, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (22cs) 12oz bottles or (32-1/2cs) 12oz can capacity. Made in U.S.A. NEMA 5-15P. HP is 1/3 . Door quantity is 2 . Note: Casters are not factory ...