True® T-Series Reach In Refrigerator 12 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, one-section, (3) shelves, stainless steel front & exterior, aluminum ends, white aluminum interior with stainless steel floor, (1) glass hinged door, leg levelers, 1/5 HP, 115 Volts/60/1-ph, NEMA 5-15P, 5.0 amps, (depth does not include 1-3/8" for door handles), MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,375.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-7/8 in |
| Depth | 23-3/8 in |
| Height | 63-1/8 in |
Product Details
| Shelf Type | PVC coated wire shelves |
| Horsepower | 1/5 HP |
| Body Material | Stainless Steel & Aluminum |
| Amperage | 5 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Capacity | 12 ft³ |
| Voltage | 115 V |
| Door Material | Glass |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | T-12G-HC-FGD01 |
| Brand | True |
Warranty
| Warranty | 5 yr |