True® TS-Series Reach In Refrigerator 72 Cu. Ft. Stainless Steel, 3 Solid Swing Doors
Write a Review
|
Questions & Answers (0)
Product Description
Reach-in, three-section refrigerator, has (9) shelves, stainless steel exterior & interior stainless steel floor. Unit has (3) stainless steel hinged doors with locks and includes a digital solar LCD thermometer & 4" casters. 1/2 HP, 115 Volts/60/1-ph, NEMA 5-15P, 9.6 amps. MADE IN USA. Energy Star® rated.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$11,339.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78-1/8 in |
| Depth | 29-1/2 in |
| Height | 79-1/8 in |
Product Details
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Body Material | "Black, Stainless Steel, CSS" |
| Amperage | 9.6 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Capacity | 72 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Defrost Type | Automatic |
| Number of Shelves | 9 |
| Door Color Family | "Black, Stainless Steel" |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | TS-72-HC |
| Brand | True |
Warranty
| Warranty | 5 yr |