Benchmark Scientific Refrigerated Microcentrifuge, 115V
Write a Review
|
Questions & Answers (0)
Product Description
10 rotor options with capacity up to 44 x 1.5/2.0mlHigh speed, 15,000 rpm/21,631 xgPowerful refrigeration, room temp. to 4°C in <10 minAccepts tubes from 0.2ml to 5mlCompact, quiet, and powerful are just a few of the features found on the Z216 series microcentrifuges. Add to this, the versatility of ten available rotor options, and the result is the ideal microcentrifuge for the modern molecular biology laboratory.All common microtubes (0.2ml, 0.5ml, 1.5ml, 2.0ml) can be accepted as well as PCR strips, hematocrit tubes, and even 5.0ml centrifuge tubes. Advanced microprocessor controls allow for setting/displaying of the rotational speed in either rpm or rcf. In addition to retrieving saved programs, the easy to use front panel can adjust accel/decel rates, and change the end of run alarm tone. Despite a remarkably small footprint, the Z216 series offers a uniquely designed 44 x 1.5ml dual row rotor, nearly doubling the capacity when compared to traditional microcentrifuges.In the Z216-MK model a powerful, compressor driven cooling system maintains temperatures as low as -20°C and is designed to reach 4°C (from room temperature) in less than 10 minutes.
PRICE
$6,839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-5/8 in |
| Width | 14-7/8 in |
| Height | 20-1/2 in |
| Weight | 90 lbs |
Product Details
| Type | Centrifuge |
| Package Quantity | 1 |
| Description | Z216 MK Refrigerated Microcentrifuge |
| Manufacturers Part Number | Z216-MK |
| Brand | Benchmark Scientific |