True® Refrigerated Rear-Load Merchandiser 2 Section - 54-1/8"W X 34-3/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerated Rear-Load Merchandiser, two-section, (8) shelves, laminated vinyl exterior, white interior w/300 stainless steel floor, (2front)Low-E thermal glass hinged doors/(2back)solid hinged doors, fluorescent interior lights, 1/2 HP, 115v/60/1-ph, NEMA 5-15P, 7.3 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$9,699.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Body Color Family | White |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Material | Vinyl, Stainless Steel, Glass |
| Phase | 1 |
| Manufacturers Part Number | GDM-49RL |
| Brand | True |
| Type | Reach In |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Capacity | 5.5 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 2 |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |