True® Ice Merchandiser 2 Section No Tank - 54-1/8"W X 29-7/8'"D X 78-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Ice Merchandiser, two-section, w/o 12" tank, (117) 8 lb. bag cap., white vinyl exterior, white interior w/300 stainless steel floor, (2) floor racks, (2) glass hinged doors, interior fluorescent lighting, leg levelers, 1/2 HP, 115v/60/1-ph, 10.2 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$9,469.00
1
1
Free Shipping Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Type | Ice Merchandiser |
| Horsepower | 1/2 HP |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Horizontal Handle |
| Adjustable Shelf | No |
| Cabinet Material | Stainless Steel |
| Defrost | Automatic |
| Capacity | 5.38 ft³ |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 2 |
| Material | Vinyl, Stainless Steel, Glass |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | GDIM-49NT |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |