PARIS Site Furnishings Regency 24" Single Planter, Steel Frame, Pau Lope Slats
Write a Review
|
Questions & Answers (0)
Product Description
The Regency Planter by PARIS Site Furnishings is made of a steel tubing frame with Pau Lope hardwood slats, it measures 24" wide x 24" deep x 25 " high with a 34 gallon capacity steel liner with built in drainage holes. Ideal for indoor and outdoor uses on patios, gardens, walkways or StreetSide. This unit comes fully assembled with anchoring provisions. Anchoring hardware not included.
PRICE
$1,849.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 25 in |
Product Details
| Assembly Required | No |
| Type | Single Planter |
| Color | Black/Brown |
| Capacity | 34 gal |
| Material | Pau Lope Hardwood/Steel |
| Description | Regency Planter |
| Package Quantity | 1 |
| Manufacturers Part Number | 461-103PL-F06 |
| Collection | Regency |
| Shape | Square |
| Brand | PARIS Site Furnishings |