Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246560

MPN #: MP-2300ENB-Schrader

2-Cylinder MULTI-PAK™ LG Cylinder Air Cart, 4 Outlets, 5000 PSI, Alarm Whistle, MP-2300ENB

Product Description
2-Cylinder MULTI-PAK™ Large Air Cart, 4 Out, 4500 PSI, Alarm Whistle, Schrader, MP-2300ENB

Features:
  • Holds (2) 3000 or 4500 PSI Large Cylinders
  • For Use in Hazardous Locations
  • 4-Outlet Solid Aluminum Block Manifold (1/4" Schrader Style)
  • In-Line Check Valves
  • High Flow Adjustable Regulator
  • Input and Output Pressure Gauges
  • Pneumatic Alarm Whistle (Bell Optional)
  • Storage Box w/Latch
  • CGA-347 Universal Hand-Tight Connections
  • Quick Release Hose Rack – Holds 200"3/8" Hose
  • 16" Pneumatic Tires
  • Dims: 62" H x 25" W x 30" D with Cylinders (Cylinders Not Included)
  • Weight: 112 lbs. w/o Cylinders
  • Order AC-300, AC-444, or AC-472 Cylinders
  • For use with AC-300, AC-444, MP-2300C
PRICE
$4,069.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL in

Product Details

TypeAccessory
ColorBlack
SeriesMULTI-PAK™
People Served4
For Use WithLarge Air Cylinders
IncludesRecessed Controls, Storage Box, Hose Hangers
MaterialSteel
DescriptionLarge Cylinder Air Cart
Package Quantity1
Manufacturers Part NumberMP-2300ENB-Schrader
Number of Cylinders2
PSI5000 psi
CouplersSchrader
BrandAir Systems International

Warranty

WarrantyAgainst Defects