Add to list
Share
Print


Model #: WBB770108
MPN #: 349KLX
Health O Meter 349KLX Digital Floor Scale 400 x 0.2lb/180 x 0.1kg, 12-1/2 x 12 Platform
|
Questions & Answers (0)
PRICE
$236.95
was $311.00Save $74.05 (23.81%)
Free Shipping Usually ships in 1 to 4 days
Features:
- Interfaces with Welch Allyn® Spot Vital Signs® LXi Monitor
- Low Profile Platform
- Remote Display
- Capacity: 400 lb / 180 kg
- Resolution: 0.2 lb / 0.1 kg
- Platform Size: 12-1/2"W x 12"D x 1-7/8"H
- Height Rod: Optional (part # PORTROD)
- Display: 1" LCD
- Power Source: 6 AA Batteries Included, Optional Power Adapter (part # ADPT40)
- Carrying Case: Part # 64771
- Warranty: 2 Year Limited Warranty, Eligible for Optional ScaleSurance 2 Year Extended Warranty
- Functions: LB/KG Conversion, LB/KG Lock Out, Zero Out/Tare, Auto Zero, Auto Off
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.