Crown Verity Removable Griddle Plate 21-3/4"W x 20-1/2"D - G2022
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity Removable Griddle Plate 21-3/4"W x 20-1/2"D - G2022
This portable and removable griddle plate is perfect for making pancakes, eggs, bacon and more. The griddle plate is made of 3/8" cold-rolled steel and includes handles. It can fit on one or both sides of the unit.
This portable and removable griddle plate is perfect for making pancakes, eggs, bacon and more. The griddle plate is made of 3/8" cold-rolled steel and includes handles. It can fit on one or both sides of the unit.
PRICE
$675.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-3/4 in |
| Depth | 20-1/2 in |
| Height | 2 in |
| Weight | 50 lbs |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Griddle Plate |
| Color | Gray |
| Manufacturers Part Number | CV-G2022 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 yr |