Crown Verity Towable Grill Tailgate Unit Without Storage LP - 69"W x 124"D x 52"H - TG-1
Write a Review
|
Questions & Answers (0)
Product Description
Just hitch up this towable grill and take your cooking skills anywhere there's a road or a trail. Then fire up all the cooking area you need over six independently operated burners. Built-in insulated stainless steel wells keep beverages, dishes or garnishes cold... even at the end of the trail. Propane tanks not included.
PRICE
$23,575.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 69 in |
| Depth | 124 in |
| Height | 52 in |
| Weight | 852 lbs |
| Cooking Surface Width | 46 in |
| Cooking Surface Depth | 21 in |
| Cooking Surface Dimensions | 46"L x 21"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | Towable Grill |
| Package Quantity | 1 |
| Manufacturers Part Number | CV-TG-1 |
| BTU | 99000 |
| Fuel Type | LP |
| Number of Burners | 6 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 Year parts and Labor, 10 years on burners and cooking grates |
Compliance & Certifications
| Certifications | UL-ETL |