Powr-Flite® Flood Pump Machine (Wand Sold Separately)
Write a Review
|
Questions & Answers (0)
Product Description
Designed for quick and easy flood and water recovery, ideal for drying carpets and furniture. Features a stainless steel 50 mesh filter for pump protection. Powerful 3-stage vacuum motor extracts liquids at 10 gallons per minute. Easy connection to garden hoses (hose not included) to displace water where you want it. 25''L x 2" dia. vacuum hose. Discharge pump, located in equipment bay, produces more GPM than recovery tank pumps to provide less weight and lower cost. Large 9" x 9" access opening for easy clean-up. 25'L, 3-conductor power cord. Wand sold separately.
PRICE
$5,039.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Water Lift | 135 in |
| Cord Length | 25' |
| Hose Diameter | 2 in |
| Hose Length | 2-1/8 ft |
Product Details
| Assembly Required | No |
| Type | Flood Pump Machine |
| CFM | 92 CFM |
| Type of Power | Corded |
| Color | Blue |
| Filter Type | Mesh |
| Gallons per Minute | 10 gal/min |
| Capacity | 15 gal |
| Voltage | 115 V |
| Material | Plastic |
| Description | Flood Pump Machine |
| Manufacturers Part Number | PF85DX |
| Brand | Powr-Flite |