Global Industrial
Model # :WBRP1010
Global Industrial Replacement 4" Plastic Caster & Hardware for 1 Cubic Yard Std.Tilt Trucks
|
Questions & Answers (0)
Product Description
Replace broken or worn wheels. This is specifically designed and manufactured for the Standard Duty Deluxe Tilt Trucks.
Fit Global Models - 501600, 501600A, 241847, 501601.
Fit Global Models - 501600, 501600A, 241847, 501601.
PRICE
$19.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 4 in |
| Gauge | 12 |
| Rear Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Style | Fits: 501600, 501600A, 241847, 501601 |
| Type | Replacement 4" Plastic Caster & Hardware for Standard Tilt Trucks |
| Material | Steel |
| Manufacturers Part Number | RP1010 |
| Caster Type | Swivel |
| Wheel Type | (1) Swivel, Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |