Allegro 0203-01 Replacement Banana Oil Solution, 1 oz.
Write a Review
|
Questions & Answers (0)
Product Description
1 Ounce Banana Oil (Iso Amyl Acetate) Solution for fit testing. Used with qualitative respirator fit check.
PRICE
$44.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 1 Oz. |
Product Details
| Type | Fit Testing Solution |
| Includes | Banana Oil |
| Material | Plastic Bottle |
| Package Quantity | 1 |
| Description | Banana Oil Kit Replacement Solution |
| Manufacturers Part Number | 0203-01 |
| Fit Testing Protocol | Banana Oil |
| Brand | Allegro Industries |