Stryker Lifepak® 15/35 12 ft Straight NIBP Hose, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® Straight NIBP Hose (12 ft) is designed to connect compatible non-invasive blood pressure (NIBP) cuffs to patient monitoring systems for blood pressure measurement. The hose supports reliable air pressure transmission during automated blood pressure monitoring.
The 12-foot straight hose design provides extended reach between the patient and monitoring equipment, allowing flexible placement of monitoring devices in clinical and emergency environments.
Constructed for durability and dependable performance, the hose helps support consistent blood pressure monitoring in healthcare settings.
Designed for use with compatible Lifepak® monitoring systems and NIBP cuffs equipped with bayonet-style connections, the hose supports routine patient monitoring in hospitals, emergency departments, and EMS environments.
The 12-foot straight hose design provides extended reach between the patient and monitoring equipment, allowing flexible placement of monitoring devices in clinical and emergency environments.
Constructed for durability and dependable performance, the hose helps support consistent blood pressure monitoring in healthcare settings.
Designed for use with compatible Lifepak® monitoring systems and NIBP cuffs equipped with bayonet-style connections, the hose supports routine patient monitoring in hospitals, emergency departments, and EMS environments.
PRICE
$215.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Hose |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 21300-008146 |
| Brand | Stryker |