- Tennant R14
- Nobles Speed Scrub Rider
- Nobles Strive Rider
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7+
- Tennant T7AMR
Replacement Drain Hose W/ Drain Cap - Full Assembly For Nobles/Tennant 1014268
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replaement Drain Hose with Drain Cap |
| Color | Black |
| Manufacturers Part Number | GHSD15031 |
| For Use With | Nobles/Tennant 1014268 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |